Skip Content
STRUT PIPE CLAMP,SIZE 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUT PIPE CLAMP,SIZE 1 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVG7
  • Mfr. Model # 1RVG7
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Strut Pipe Clamp
  • Pipe Size (In.) 1
  • Description/Special Features 14 Gauge Strap
  • Max. Load (Lb.) 600
  • Type Heavy Duty
  • Rod Size 1.315"
  • Includes Tread impression and captured screw (1/2" - 4" pipe size)
  • Material Electro-Galvanized Steel
  • Thread Size (In.) 1.315
  • Width (In.) 1/1/04
  • Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list