STRUT CUSHION CLAMP,SIZE TUBING 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRUT CUSHION CLAMP,SIZE TUBING 1 1

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVK3
  • Mfr. Model # 1RVK3
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Strut Cushion Clamp
  • Length (In.) 1.70
  • Description/Special Features Ideal For Multiple Runs While Absorbing Shock and Vibration
  • Pipe Size (In.) 1-1/8 Copper
  • Type Tubing
  • Tube Size (In.) 1-1/4 O.D.
  • Width (In.) 2.21
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list