Skip Content
STRUT CLAMP,TUBING 5/8 IN OR PIPE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUT CLAMP,TUBING 5/8 IN OR PIPE 1

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVJ7
  • Mfr. Model # 1RVJ7
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Length (In.) 1.06
  • Item Strut Cushion Clamp
  • Pipe Size (In.) 1/2 Copper, 3/8 Steel
  • Type Tubing
  • Width (In.) 1.54
  • Description/Special Features Ideal For Multiple Runs While Absorbing Shock and Vibration
  • Tube Size (In.) 5/8 O.D.
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list