Skip Content
STRUT CLAMP,3 IN EMT,3 IN RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUT CLAMP,3 IN EMT,3 IN RIGID

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWV8
  • Mfr. Model # 2KWV8
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour -
  • Includes -
  • Item Strut Clamp
  • Cable Range 2.72 to 3.50"
  • Finish Bright Zinc
  • For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
  • Material Steel
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Conduit Size 3"
  • Sub-Category Clamps and Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list