Skip Content
STRUT CLAMP,3/8 IN EMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUT CLAMP,3/8 IN EMT

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWU9
  • Mfr. Model # 2KWU9
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour -
  • Item Strut Clamp
  • Includes -
  • Cable Range 0.10 to 0.63"
  • Finish Bright Zinc
  • For Use With 1-5/8" Strut Channels, MC/AC Cables
  • Material Steel
  • Sub-Category Clamps and Hangers
  • Conduit Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list