STRUT CLAMP 3/4IN COPPER COATED STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUT CLAMP 3/4IN COPPER COATED STL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FP71
  • Mfr. Model # 22FP71
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Strut Clamp
  • Max. Load (Lb.) 400
  • Pipe Size (In.) 3/4
  • Description/Special Features One-Piece Break Apart Design
  • Type Copper Tubing
  • Tube Size (In.) 7/8
  • Material Copper Coated Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list