STRUT CLAMP 1IN DI-CHROMATE PLTD ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUT CLAMP 1IN DI-CHROMATE PLTD ST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FP68
  • Mfr. Model # 22FP68
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Strut Clamp
  • Pipe Size (In.) 1-1/8
  • Max. Load (Lb.) 400
  • Type Tubing
  • Description/Special Features Ideal for Multiple Runs While Absorbing Shock and Vibration
  • Tube Size (In.) 1-1/8
  • Material Di-Chromate Plated Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list