STRUT CLAMP,1/2 IN EMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRUT CLAMP,1/2 IN EMT

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWU5
  • Mfr. Model # 2KWU5
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour -
  • Finish Bright Zinc
  • Includes -
  • Item Strut Clamp
  • Cable Range -
  • For Use With 1-5/8" Strut Channels, Conduit
  • Material Steel
  • Conduit Type EMT, IMC, Flexible
  • Sub-Category Clamps and Hangers
  • Conduit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list