Skip Content
STRUT CLAMP 1-1/2IN CHROMTE PLTD ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUT CLAMP 1-1/2IN CHROMTE PLTD ST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22FP69
  • Mfr. Model # 22FP69
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Strut Clamp
  • Max. Load (Lb.) 400
  • Pipe Size (In.) 1-5/8
  • Description/Special Features Ideal for Multiple Runs While Absorbing Shock and Vibration
  • Type Tubing
  • Tube Size (In.) 1-5/8
  • Material Di-Chromate Plated Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list