STRUT 15/8X15/8X10FT 12GA PRE GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUT 15/8X15/8X10FT 12GA PRE GALV

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSA120010PGC
  • Mfr. Model # A120010PGC
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1330
  • Shipping Weight 1.745 lbs

Product Details

Superstrut pregalvanized standard channel, solid hole configuration, 12 gauge, 10 foot length, 1-5/8 inch height, 1.90 pounds.

Technical Specs

  • Finish Pre-Galvanized Steel
  • Connector Type Channel
  • Item Superstrut Pregalvanized Standard Channel
  • Length 10'
  • Height 1-5/8"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list