Skip Content
STRUCTURAL FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL FITTING

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ15
  • Mfr. Model # 4UJ15
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Structural Fitting
  • Dia. 1.66"
  • Material Aluminum
  • Type Rectangular-Base Flange
  • Resists Corrosion
  • Material Tensile Strength (Lb.) 30,000
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Nominal Pipe Size (In.) 1-1/4
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list