Skip Content
STRUCTURAL FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL FITTING

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ03
  • Mfr. Model # 4UJ03
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material Aluminum
  • Item Structural Fitting
  • Dia. 1.9"
  • Type Offset Cross
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Resists Corrosion
  • Material Tensile Strength (Lb.) 30,000
  • Setscrew Internal/External CamCar Knurled
  • Nominal Pipe Size (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list