STRUCTURAL FITTING,WALL-MOUNT FLANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUCTURAL FITTING,WALL-MOUNT FLANG

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ20
  • Mfr. Model # 4UJ20
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Dia. 1.315"
  • Item Structural Fitting
  • Type Wall-Mount Flange
  • Material Aluminum
  • Resists Corrosion
  • Material Tensile Strength (Lb.) 30,000
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Nominal Pipe Size (In.) 1
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list