Skip Content
STRUCTURAL FITTING,SIDE OUTLET TEE- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL FITTING,SIDE OUTLET TEE-

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UH97
  • Mfr. Model # 4UH97
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Dia. 1.315"
  • Item Structural Fitting
  • Material Aluminum
  • Type Side Outlet Tee-E
  • Resists Corrosion
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Material Tensile Strength (Lb.) 30,000
  • Nominal Pipe Size (In.) 1
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list