STRUCTURAL FITTING,SHELF TAB,1 IN P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUCTURAL FITTING,SHELF TAB,1 IN P

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZJ76
  • Mfr. Model # 2ZJ76
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Dia. 1.315"
  • Item Structural Fitting
  • Material Aluminum
  • Type Shelf Tab
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Resists Corrosion
  • Nominal Pipe Size (In.) 1
  • Material Tensile Strength (Lb.) 30,000
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list