Skip Content
STRUCTURAL FITTING,OFFSET CROSS,1 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL FITTING,OFFSET CROSS,1 I

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ01
  • Mfr. Model # 4UJ01
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Resists Corrosion
  • Dia. 1.315"
  • Item Structural Fitting
  • Material Aluminum
  • Type Offset Cross
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Material Tensile Strength (Lb.) 30,000
  • Nominal Pipe Size (In.) 1
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list