STRUCTURAL FITTING,ADJUSTABLE SWIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUCTURAL FITTING,ADJUSTABLE SWIVE

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ12
  • Mfr. Model # 4UJ12
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Dia. 1.9"
  • Material Aluminum
  • Item Structural Fitting
  • Resists Corrosion
  • Type Adjustable Swivel (2 Piece)
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Material Tensile Strength (Lb.) 30,000
  • Nominal Pipe Size (In.) 1-1/2
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list