Skip Content
STRUCTURAL COLUMN PAD SQUARE 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD SQUARE 9 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADS69
  • Mfr. Model # VPADS69
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Black
  • Includes Nylon Rope and Brass Grommets
  • Item Structural Column Pad
  • Material Vinyl
  • Installation Method Brass Grommets
  • Overall Height 72"
  • Inside Dimensions 9" x 9"
  • Fits Column Size 9"
  • Fits Column Shape Square
  • Overall Width 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list