Skip Content
STRUCTURAL COLUMN PAD SQUARE 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD SQUARE 5 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADS65
  • Mfr. Model # VPADS65
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Black
  • Includes Nylon Rope and Brass Grommets
  • Item Structural Column Pad
  • Installation Method Brass Grommets
  • Overall Height 72"
  • Material Vinyl
  • Overall Width 11"
  • Fits Column Size 5"
  • Inside Dimensions 5" x 5"
  • Fits Column Shape Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List