Skip Content
STRUCTURAL COLUMN PAD SQUARE 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL COLUMN PAD SQUARE 12 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADS612
  • Mfr. Model # VPADS612
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Material Vinyl
  • Includes Nylon Rope and Brass Grommets
  • Item Structural Column Pad
  • Colour Black
  • Installation Method Brass Grommets
  • Overall Width 18"
  • Overall Height 72"
  • Fits Column Size 12"
  • Inside Dimensions 12" x 12"
  • Fits Column Shape Round or Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list