Skip Content
STRUCTURAL COLUMN PAD SQUARE 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD SQUARE 11 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADS611
  • Mfr. Model # VPADS611
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Includes Nylon Rope and Brass Grommets
  • Colour Black
  • Material Vinyl
  • Installation Method Brass Grommets
  • Item Structural Column Pad
  • Overall Height 72"
  • Overall Width 17"
  • Inside Dimensions 11" x 11"
  • Fits Column Size 11"
  • Fits Column Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list