Skip Content
STRUCTURAL COLUMN PAD SQUARE 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD SQUARE 10 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADS610
  • Mfr. Model # VPADS610
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black
  • Item Structural Column Pad
  • Material Vinyl
  • Includes Nylon Rope and Brass Grommets
  • Installation Method Brass Grommets
  • Overall Height 72"
  • Overall Width 16"
  • Inside Dimensions 10" x 10"
  • Fits Column Shape Square
  • Fits Column Size 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list