Skip Content
STRUCTURAL COLUMN PAD I-BEAM 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD I-BEAM 7 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADI67
  • Mfr. Model # VPADI67
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Installation Method Brass Grommets
  • Item Structural Column Pad
  • Colour Black
  • Includes Nylon Rope and Brass Grommets
  • Material Vinyl
  • Overall Height 72"
  • Overall Width 13"
  • Fits Column Shape Round or Square
  • Inside Dimensions 7"
  • Fits Column Size 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List