Skip Content
STRUCTURAL COLUMN PAD I-BEAM 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRUCTURAL COLUMN PAD I-BEAM 6 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADI66
  • Mfr. Model # VPADI66
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes Nylon Rope and Brass Grommets
  • Material Vinyl
  • Item Structural Column Pad
  • Colour Black
  • Installation Method Brass Grommets
  • Overall Width 12"
  • Overall Height 72"
  • Fits Column Size 6"
  • Inside Dimensions 6"
  • Fits Column Shape Round or Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list