Skip Content
STRUCTURAL COLUMN PAD I-BEAM 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUCTURAL COLUMN PAD I-BEAM 10 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPADI610
  • Mfr. Model # VPADI610
  • UNSPSC # 30101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Black
  • Includes Nylon Rope and Brass Grommets
  • Material Vinyl
  • Item Structural Column Pad
  • Installation Method Brass Grommets
  • Overall Width 16"
  • Overall Height 72"
  • Inside Dimensions 10"
  • Fits Column Size 10"
  • Fits Column Shape Round or Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List