Skip Content
STRT THD REDUCER/EXPANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRT THD REDUCER/EXPANDER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4-1/4F5OG-S
  • Mfr. Model # 4-1/4F5OG-S
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Temp. Range -30 Degrees - 250 Degrees F
  • Item Pipe Fitting and Port Adapter
  • Hex Size 3/4"
  • Standards SAE J1926, ISO 11926-1
  • Max. Pressure 6000 PSI
  • Specific Fitting Shape Conversion Adapter
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Fitting Length 1.16"
  • Basic Fitting Material Metal
  • Fitting Connection Type SAE-ORB x FNPT
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 7/16"-20 x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list