Skip Content
STRT PIPETAP 1/4-18NPS 963B 4F MBOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRT PIPETAP 1/4-18NPS 963B 4F MBOT

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF963B64117
  • Mfr. Model # 963B64117
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Straight pipe tap. 1/4-27NPTF

Technical Specs

  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Thread Length 1.052"
  • Item Tap
  • Overall Length 2.438"
  • Tap Style Pipe
  • Standards Medium Hook Straight
  • Thread Direction Right Hand
  • Shank Dia. 0.5625"
  • List Number 963
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list