STRONGARM COYOTE SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRONGARM COYOTE SERRATED

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002932
  • Mfr. Model # 31-002932
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Sheath
  • Blade Edge Serrated
  • Item Tactical Knife
  • Handle Material Glass-Filled Nylon, Rubber Overmold
  • Handle Colour Brown
  • Blade Material 420HC Steel
  • Blade Type Drop Point
  • Blade Length 4-3/4"
  • Blade Finish Ceramic Coating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list