STRONGARM COYOTE FINE EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRONGARM COYOTE FINE EDGE

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-001058
  • Mfr. Model # 30-001058
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Item Tactical Knife
  • Includes Sheath
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Material 420HC Steel
  • Handle Colour Brown
  • Handle Material Glass-Filled Nylon, Rubber Overmold
  • Blade Finish Ceramic Coating
  • Blade Length 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list