Skip Content
STRONG STEEL STICK 114G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRONG STEEL STICK 114G

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC60159
  • Mfr. Model # C60159
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Technical Specs

  • Characteristics Patches Holes and Cracks in Pipes, Drums, and Tanks Permanently Fill Gaps and Holes in Metal, Concrete, Wood, Fibreglass, and Ceramics Plugs and Seals Leaks can be Machined, Drilled, Tapped, and Painted in 30 min. Hardens Like Steel in 20 min. Hand-knead Able Epoxy, Ready-to-use Stick for Fast Emergency Repairs
  • Application Ceramic, Custom Formed Gaskets, Electrical Equipment, Machinery Repair, Plumbing, Underwater Repairs, Vehicles
  • Colour Dark Grey
  • Size 4 oz.
  • Max. Temp. 300 Degrees F
  • Item Lps Strong Steel Stick 114 g
  • Temp. Range Up to 300 Degrees F
  • Compound Style Epoxy
  • Full Cure 24 hr.
  • Functional Cure 1 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list