Skip Content
STRONG ADJUSTABLE KNUCKLE CATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRONG ADJUSTABLE KNUCKLE CATCH

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVK8
  • Mfr. Model # 4EVK8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Strong Adjustable Knuckle Catch
  • Pull Force 18 to 44 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Polyamide
  • Catch/Latch Depth 1-1/4"
  • Catch/Latch Width 1"
  • Catch/Latch Height 2-41/64"
  • Catch/Latch Finish White Plastic
  • Catch/Latch Opening Action Pull
  • Catch/Latch Type Grab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list