STROBOSCOPE BBX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STROBOSCOPE BBX

NOVA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNIBBX115/230
  • Mfr. Model # BBX115/230
  • UNSPSC # 41115317
  • CATALOGUE PAGE # 1276
  • Shipping Weight 5.0 lbs

Product Details

Nova-Strobe BB basic stroposcope with battery charger.

Technical Specs

  • Item Digital Stroboscope
  • Recharge Time 4 hr.
  • Average Power (W) Greater than 13 W above 3450 FPM
  • Includes BBX Stroboscope, 115/230 VAC recharger with interchangeable plugs and operation manual
  • Accuracy 0.002% of Setting or +/- 1 lsd /1 FPM
  • Display Digital LCD
  • Flashes per Minute 30 - 10,000
  • RPM Range 30 - 10,000
  • Battery Life Approximately 2 hr. Per Charge
  • Resolution 0.01 FPM
  • Manufacturers Warranty Length 1 yr.
  • Power Requirement Internal NiMH Rechargeable Batteries
  • Flash Duration 30 - 10,000 FPM/RPM
  • Flash Output (Joules) 230 mJoules up to 3450 FPM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list