Skip Content
STROBE US5 SHORT MGMNT 2F AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE US5 SHORT MGMNT 2F AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT251141-02
  • Mfr. Model # 251141-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Base Material Aluminum
  • Height 5-3/10"
  • Colour Amber
  • Includes Cord With Plug
  • Item Strobe Light
  • Flashes per Minute 85
  • Housing Material Aluminum
  • Mounting Magnetic
  • Voltage 12 to 24VDC
  • Diameter 6-3/5"
  • Standards Class I
  • Current Drawn 1.8A
  • Features Cigarette Plug
  • Flash Type Double
  • Lamp Type Strobe
  • Watts 18.4
  • Lens Material Polycarbonate
  • Light Output 13 Joules
  • Lens Design Round, Twist-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list