Skip Content
STROBE ULTRRY R LED MV AMB DIR MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STROBE ULTRRY R LED MV AMB DIR MNT

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM450ADIR
  • Mfr. Model # HM450ADIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Ultraray - R Rotating LED Strobe warning MV beacon, amber, direct mount, 12- 30 V DC, tested over a -20 degree C to 50 degree C temperature range.

Technical Specs

  • Colour Amber
  • Item UltraRay-R Amber Strobe
  • Voltage 12 - 30
  • Flashes per Minute 72

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list