STROBE ULTRARAY R TWIN LED MV AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STROBE ULTRARAY R TWIN LED MV AMB

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM500ADIR
  • Mfr. Model # HM500ADIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

User-selectable rotating or quad flash patterns. Impact resistant polycarbonate lens. Direct, pipe mount. Fully encapsulated electronics. Double insulated supply cable. O-ring seals. Tested over a -20 degrees C to 50 degrees C temperature range.

Technical Specs

  • Item UltraRay-R Amber Strobe
  • Voltage 12 - 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list