Skip Content
STROBE SURFACE MOUNT 120VAC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STROBE SURFACE MOUNT 120VAC RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3S120R
  • Mfr. Model # LP3S120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Height 5"
  • Includes Pigtail, Gasket, Mounting Hardware
  • Housing Material Polycarbonate
  • Lamp Type Strobe
  • Item Strobe Light
  • Flashes per Minute 75
  • Mounting Surface
  • Rating 4X, IP66
  • Power Source 120VAC
  • Standards UL, cUL, CSA
  • Light Output 175,000 Candle Power
  • Lens Material Polycarbonate
  • Diameter 3-1/8"
  • Lamp Life 7000 hr.
  • Lens Design Round Screw On
  • Current Drawn 0.1A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List