Discontinued with Replacement
STROBE OPTIRAY E AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STROBE OPTIRAY E AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM300ADIR
  • Mfr. Model # HM300ADIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
STROBE OPTIRAY E AMBER

Web Price : $456.65 / EACH

Product Details

SAE J845 Class II certified safety beacon. Extremely robust construction. Equipped with 6 high power CREE LEDs. Innovative user-selectable features. 16 adjustable flash patterns (including rotating). Unique vehicle battery monitoring, day/night light output control and vehicle back-up indicator.

Technical Specs

  • Base Material Plastic
  • Features 200 G Shock Resistant
  • Includes Beacon
  • Item Beacon
  • Housing Material Plastic
  • Watts 12
  • Voltage 12 - 30 VDC
  • Standards SAE J845
  • Lens Material Polycarbonate
  • Lens Design Smooth
  • Current Drawn 1 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list