Skip Content
STROBE MODEL 551 12-48V 2F AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE MODEL 551 12-48V 2F AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT211681-02
  • Mfr. Model # 211681-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Base Material Polycarbonate
  • Colour Amber
  • Includes Pigtail
  • Height 6"
  • Features Easily Replaceable helical strobe tube
  • Item Strobe Light
  • Flash Type Double
  • Housing Material Polycarbonate
  • Flashes per Minute 80
  • Voltage 12- 48 VDC
  • Lamp Type Strobe
  • Watts 13.3
  • Standards SAE J845 Class II
  • Mounting Permanent
  • Lens Material Polycarbonate
  • Light Output 10 Joules
  • Current Drawn 1.2A
  • Diameter 6-1/2"
  • Lens Design Round, Twist-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list