Skip Content
STROBE MINI AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE MINI AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77103
  • Mfr. Model # 77103
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3099
  • Shipping Weight 0.71 lbs

Product Details

Mighty mini strobe, 1.5 joule with 70 flashes per minute (single flash). Thread on lens for easy maintenance. Polycarbonate lens and fiber glass filled nylon base. Reverse polarity and spike protected. Field replaceable lens and flash tube.

Technical Specs

  • Base Material ABS
  • Colour Amber
  • Includes Wiring Harness, Mounting Hardware
  • Features Reverse Polarity and Voltage Spike Protection
  • Height 3-5/8"
  • Item Mini Strobe Light
  • Flashes per Minute 80
  • Housing Material Glass-Filled Nylon
  • Flash Type Single
  • Lamp Type Flash Tube
  • Voltage 12 VDC - 80 VDC
  • Mounting Permanent
  • Watts 3
  • Light Output 1.5 Joules
  • Lens Design Round, Screw On
  • Lens Material Polycarbonate
  • Diameter 5-1/8"
  • Current Drawn 0.25A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list