STROBE,MARKED FIRE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STROBE,MARKED FIRE,WHITE

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X357
  • Mfr. Model # 16X357
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Depth (In.) 13/16
  • Finish White
  • Height (In.) 4-1/2
  • Humidity Range (% RH) 93
  • Item Strobe
  • Package Quantity 1
  • Length (In.) 2-3/4
  • Type Marked Fire
  • Flash (Candela) 15/30/75/110
  • Alarm Current 103 to 311mA DC, 125 to 392mA FWR
  • Mounting Flush or Surface
  • Voltage 24VDC, FWR
  • Standards UL, ULC, CSFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list