Skip Content
STROBE,MARKED FIRE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE,MARKED FIRE,RED

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X358
  • Mfr. Model # 16X358
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Depth (In.) 13/16
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Humidity Range (% RH) 93
  • Finish Red
  • Height (In.) 4-1/2
  • Item Strobe
  • Package Quantity 1
  • Length (In.) 2-3/4
  • Alarm Current 103 to 311mA DC, 125 to 392mA FWR
  • Type Marked Fire
  • Mounting Flush or Surface
  • Flash (Candela) 15/30/75/110
  • Standards UL, ULC, CSFM
  • Voltage 24VDC, FWR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list