STROBE LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STROBE LOW PROFILE

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3M120G
  • Mfr. Model # LP3M120G
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Low Profile Warning Light
  • Colour Green
  • Height 5-13/16"
  • Flashes per Minute 65 to 95
  • Housing Material Polycarbonate
  • Operating Temp. -31 to 150 Degrees F
  • Lamp Type Strobe Tube
  • Mounting (M) 1/2" NPT w/Locknut
  • Rating IP66, NEMA 4X
  • Power Source 120VAC
  • Voltage 120VAC
  • Lens Material Polycarbonate
  • Standards UL, cUL, CSA
  • Lamp Life 7000 hr.
  • Lens Design Screw-on Dome
  • Diameter 3-1/8"
  • Light Output 2.2 Joules
  • Current Drawn 0.10A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list