STROBE LOW PROF DBL/SNG FLASH BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STROBE LOW PROF DBL/SNG FLASH BL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77615
  • Mfr. Model # 77615
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Colour Blue
  • Base Material Aluminum
  • Includes Wiring Harness, Mounting Hardware
  • Height 4-5/8"
  • Features LED Indicator for Flash Tube Failure
  • Item Low Profile Strobe Light
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Housing Material Aluminum
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12 - 24 VDC
  • Watts 27.6
  • Standards SAE J1318 Class I
  • Lens Material Polycarbonate
  • Light Output 15 Joules Double, 20 Joules Quad
  • Lens Design Round, Screw On
  • Current Drawn 2.3A
  • Diameter 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list