Skip Content
STROBE LOW PROF DBL/SNG FLASH AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE LOW PROF DBL/SNG FLASH AM

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77613
  • Mfr. Model # 77613
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3099
  • Shipping Weight 2.02 lbs

Product Details

Low profile strobe, 8-12 joules with 65 flashes per minute, die-cast base and has internal, external and pipe-mount integrated mount, 5-1/8 inches tall, 12-48 volt, 2.25 amp, double single flash, amber.

Technical Specs

  • Height 4-5/8"
  • Colour Amber
  • Base Material Die-Cast Aluminum
  • Features LED Indicator for Flash Tube Failure
  • Includes Wiring Harness, Mounting Hardware
  • Item Double/Quad Flash, Amber
  • Flashes per Minute 80 or 65
  • Flash Type Double or Quad
  • Housing Material Aluminum
  • Lamp Type Flash Tube
  • Voltage 12 VDC
  • Mounting Pipe/Permanent
  • Lens Material Polycarbonate
  • Watts 27.6
  • Standards SAE J845 Class I
  • Light Output 15 Joules Double, 20 Joules Quad
  • Diameter 6-1/2"
  • Lens Design Round, Screw On
  • Current Drawn 2.3 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list