Skip Content
STROBE LIGHT 120VAC AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STROBE LIGHT 120VAC AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL141ST120A
  • Mfr. Model # 141ST120A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Operating Temp. -31 to 150 Degrees F
  • Height 5-1/4"
  • Item Warning Light
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Colour Amber
  • Lamp Type Strobe Tube
  • Mounting (F) 1/2" NPT
  • Power Source 120VAC
  • Voltage 120VAC
  • Rating NEMA 3R
  • Standards UL, CSA
  • Light Output 100,000 Candela
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Diameter 5-1/2"
  • Lamp Life 4000 hr.
  • Current Drawn 0.06A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list