Skip Content
STROBE HI INTENSE MED PRO AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STROBE HI INTENSE MED PRO AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77643
  • Mfr. Model # 77643
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Product Details

Medium profile high intensity strobe, die-cast base, 1 inch pipe or flange mount, 12-48 volt, 65 flashes per minute, 7-1/8 inches tall, double/single flash, amber.

Technical Specs

  • Colour Amber
  • Base Material Aluminum
  • Features LED Indicator for Flash Tube Failure
  • Includes Wiring Harness, Mounting Hardware
  • Height 6-3/8"
  • Item Strobe Light
  • Flashes per Minute 80 Double or 65 Quad
  • Flash Type Double or Quad
  • Housing Material Aluminum
  • Lamp Type Flash Tube
  • Mounting Pipe/Permanent
  • Voltage 12 VDC - 24 VDC
  • Watts 27.6
  • Lens Material Polycarbonate
  • Standards SAE J1318 Class I
  • Light Output 15 Joules Double, 20 Joules Quad
  • Lens Design Round, Screw On
  • Current Drawn 2.3 A
  • Diameter 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list