STROBE FLASHING RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STROBE FLASHING RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLAV1-120R
  • Mfr. Model # AV1-120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Height 6-1/2"
  • Operating Temp. -31 to 120 Degrees F
  • Item Horn Strobe
  • Flashes per Minute 75
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Lens Colour Red
  • Standards UL and cUL, CSA
  • Rating NEMA 3R
  • Mounting Pipe/Surface
  • Voltage 120VAC
  • Lens Design Dome
  • Diameter 5-3/4"
  • Lamp Life 1000 hr.
  • Sound Level 85dB @ 10 ft.
  • Current Drawn 0.27 A
  • Colour Red
  • Amps 0.27 AC
  • Decibels 85dB @ 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list