STROBE BEACON 12-48 VDC 2X AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STROBE BEACON 12-48 VDC 2X AM

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT420200-02
  • Mfr. Model # 420200-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

651 series strobe beacon, 12 joules, voltage 12-48 VDC, 80 flashes per minute, 16 watts, 1.65 at 12 volts to 0.41 at 48 volts, amber, 2 flashes.

Technical Specs

  • Features 3,000 hr. Lamp Life
  • Height 5-3/4"
  • Colour Amber
  • Item Strobe Light
  • Flashes per Minute 80
  • Housing Material Aluminum
  • Voltage 12 VDC - 48 VDC
  • Watts 16
  • Mounting Surface
  • Standards SAE J1318 CLASS II
  • Lens Material Polycarbonate
  • Lens Design Dome
  • Diameter 6-5/8"
  • Current Drawn 1.65 A - 0.41 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list