STROBE 4.25IN DIA MAG BASE LEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STROBE 4.25IN DIA MAG BASE LEAR

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.310.LM-C
  • Mfr. Model # SL.310.LM-C
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Model HD310 (1 amp @ 12 volt, 12.5 joules). Clear lens. Dome height: 4.25 inches. Magnetic mounting base. Connection type: power cord.

Technical Specs

  • Item Clear Lens
  • Flashes per Minute 120 - 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list