Discontinued with Replacement
STRIX VL TACTICAL HEADLAMP DESERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRIX VL TACTICAL HEADLAMP DESERT

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE90AHBD
  • Mfr. Model # E90AHBD
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.358 lbs
Suggested Replacement Product
VANTAGE HELMET MNT FLASHLIGHT

Your Price: NA

Technical Specs

  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 40
  • Standards CE
  • Switch Type Knob
  • Body Colour Desert
  • Light Output Modes 4
  • Beam Distance 40 m
  • Peak Beam Intensity 40 cd
  • Water Penetration Rating IP 67
  • Weight with Batteries 95 g
  • Battery Burn Time 65 hr.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list